Shop All Push Button Accessories
Schneider Electric
Pilot Light Lens, 30mm, Red, Plastic
Mfr # 9001R31
Zoro # G2528766
original price:
$9.67
4% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider KP, KT and SKP Series
- Color Red
- Material Plastic
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001R31
- Zoro # G2528766
- UPC # 785901056096
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Schneider KP, KT and SKP Series |
Color | Red |
Material | Plastic |
Lens Type | Fresnel |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Standards | REACH, RoHS, WEEE |
IP Rating | IP66 |
Product Or Component Type | lens |
Accessory / Separate Part Type | lens cap |
Cap/Operator Or Lens Colour | red |
Accessory / Separate Part Destination | pilot light |
Accessory / Separate Part Category | spare parts |
NEMA Enclosure Rating | 4, 4X |
Compatible with Brand | Schneider |
Compatible with Series | 9001K, 9001SK |
Compatible Lamp Type | Incandescent, LED, Neon |
Description
Pilot Light Lens, Red, For Use With Schneider KP, KT and SKP Series, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- Schneider Electric Push Buttons & Indicators