Shop All Push Button Accessories
This Product is Discontinued
Schneider Electric
Pilot Light Lens, 30mm, Blue, Plastic (Discontinued)
Mfr # 9001L9
Zoro # G1693054
This Product is Discontinued
Key Features
- Size 30 mm
- For Use With Schneider KP, KT and SKP Series
- Shape Standard
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001L9
- Zoro # G1693054
- UPC # 785901741138
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Schneider KP, KT and SKP Series |
Shape | Standard |
Color | Blue |
Material | Plastic |
Lens Type | Domed |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Standards | CE, CSA C22.2, UL 508 |
IP Rating | IP66 |
Accessory / Separate Part Destination | Pilot light |
Accessory / Separate Part Type | Lens |
Product Or Component Type | Lens |
Compatible with Series | KP, KT, SKP |
Compatible with Brand | Schneider |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Description
Pilot Light Lens, Blue, For Use With Schneider KP, KT and SKP Series, Material Plastic, Lens Type Domed, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA C22.2, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.