Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Yellow, 24-28V, No Lens
Mfr # 9001SKP35LY
Zoro # G6357827
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP35LY
- Zoro # G6357827
- UPC # 785901743668
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Overall Depth | 1.65 in |
Overall Height | 2.76 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24V AC/DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- Schneider Electric Indicator Lights