Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Yellow, 120VAC/DC, No Lens
Mfr # 9001SKP38LY
Zoro # G6357872
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP38LY
- Zoro # G6357872
- UPC # 785901041450
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 2.13 in |
Overall Height | 2.43 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SDO1V06)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- Schneider Electric Indicator Lights