Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Yellow, 120V, Fresnel Lens
Mfr # 9001KP38LYY31
Zoro # G6342533
product price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LYY31
- Zoro # G6342533
- UPC # 785901640035
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.02 in |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 203B Delay On Break Timer 10 (ICM203B)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Black (HS374-BK)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- Schneider Electric Indicator Lights