Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Yellow, 120V, Domed Lens
Mfr # 9001SKP38LYY9
Zoro # G6355614
original price:
$117.00
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP38LYY9
- Zoro # G6355614
- UPC # 785901424505
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 2.76 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.65 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 1/4 In, PK50 (CO0409AL)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-6)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- Schneider Electric Switches