Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Yellow, 120V, Domed Lens
Mfr # 9001KP38LYY9
Zoro # G6355587
product price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LYY9
- Zoro # G6355587
- UPC # 785901849537
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- Schneider Electric Indicator Lights