Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, White, 22mm, 24VAC/DC
Mfr # XB5AVB1
Zoro # G2466877
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AVB1
- Zoro # G2466877
- UPC # 785901383987
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Width | 30 mm |
Length | 54 mm |
Height | 42 mm |
Mounting Diameter | 0.87 in (22 mm) |
Depth | 2.13 in (54 mm) |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.65 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Overall Width | 1.18 in |
Description
Pilot Light, Voltage 24V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module and Head, Mounting Base, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- Schneider Electric Indicator Lights