Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, White, 120VAC/DC
Mfr # 9001SKP38LW
Zoro # G6357863
product price: $95.80
/ea
Free Shipping & Returns
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP38LW
- Zoro # G6357863
- UPC # 785901791003
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB5AVG1)
- Schneider Electric Switches