Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Red
Mfr # ZB5CV043
Zoro # G6543993
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Square
- Lens Material Plastic
- Bezel Dark Grey Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5CV043
- Zoro # G6543993
- UPC # 785901386902
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Square |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
IP Rating | IP66 |
NEMA Rating | 13, 4X |
Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Body Material | Plastic |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB5 |
Light Head Material | Plastic |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color Red, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404G)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Red (P9M-LRD)
- Schneider Electric Indicator Lights