Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Red, 24-28V, Fresnel Lens
Mfr # 9001SKP35LRR31
Zoro # G6369483
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKP35LRR31
- Zoro # G6369483
- UPC # 785901041344
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.65 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EMX)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Amber, 24-28VAC/DC (9001KP35A31)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- Schneider Electric Indicator Lights