Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Red, 120VAC/DC, No Lens
Mfr # 9001KP38LR
Zoro # G6357635
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LR
- Zoro # G6357635
- UPC # 785901033028
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.43 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- Schneider Electric Indicator Lights