Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Green, Fresnel Lens
Mfr # 9001SKP35LGG31
Zoro # G6369474
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP35LGG31
- Zoro # G6369474
- UPC # 785901041337
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 2.76 in |
Overall Width | 2.13 in |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- Schneider Electric Push Buttons & Indicators