Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Green, 120VAC/DC, No Lens
Mfr # 9001KP38LG
Zoro # G6357617
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Normal
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LG
- Zoro # G6357617
- UPC # 785901033011
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.43 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC (XB5AVB5)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- Schneider Electric Switches