Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, Amber, 120V, Fresnel Lens
Mfr # 9001KP38LYA31
Zoro # G6342524
product price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LYA31
- Zoro # G6342524
- UPC # 785901716907
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- Schneider Electric Switches