Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, 24V, Blue
Mfr # XB5AVB6
Zoro # G6750195
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5AVB6
- Zoro # G6750195
- UPC # 785901384021
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 54 mm |
Height | 42 mm |
Width | 30 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A858)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT35LGG31)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Green 14 mm, Green (ZB6EG3B)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- Schneider Electric Push Buttons & Indicators