Shop All Indicator Lights
Schneider Electric
Pilot Light, LED, 120V, Blue
Mfr # XB5AVG6
Zoro # G7494697
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AVG6
- Zoro # G7494697
- UPC # 785901384083
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 54 mm |
Width | 30 mm |
Height | 42 mm |
Overall Width | 1.18 in |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Description
Pilot Light, Voltage 110 to 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06J1210S)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- Schneider Electric Switches