Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, White, 24-28VAC/DC
Mfr # 9001KP35W31
Zoro # G6342576
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP35W31
- Zoro # G6342576
- UPC # 785901032915
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.02 in |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G173)
- Schneider Electric Push Buttons & Indicators