Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Red, 24-28VAC/DC
Mfr # 9001KP35R31
Zoro # G6342567
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KP35R31
- Zoro # G6342567
- UPC # 785901032892
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.02 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 220/240 V AC, 9 A, Reversing: No (3RT23161AP60)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, 22mm (XB5AV65)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- Schneider Electric Indicator Lights