Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Red, 120VAC/DC
Mfr # 9001KP38R9
Zoro # G6357601
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KP38R9
- Zoro # G6357601
- UPC # 785901794448
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.76 in |
Overall Width | 2.13 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- AFC CABLE SYSTEMS Ultratite Flexible Conduit, 1/2 In, 25 Ft L, Pvc (55094221)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- SIEMENS Pilot Light, Green, Incandescent (52BL4J3)
- Schneider Electric Push Buttons & Indicators