Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Red, 110-120V
Mfr # 9001SKP1R31
Zoro # G6369273
original price:
$130.99
5% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP1R31
- Zoro # G6369273
- UPC # 785901738824
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363R)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- Schneider Electric Indicator Lights