Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Red, 110-120V
Mfr # 9001KP1R31
Zoro # G6357766
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP1R31
- Zoro # G6357766
- UPC # 785901094579
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Overall Height | 3.02 in |
Overall Depth | 1.62 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- NVENT HOFFMAN Aluminum Enclosure, 13.23 in H, 3.15 in D (SY222266A)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- DAYTON Raised Indicator Light, 12mm, 12V, Amber (22NY88)
- Schneider Electric Push Buttons & Indicators