Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Green, 120VAC/DC
Mfr # 9001KP38G9
Zoro # G6357592
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KP38G9
- Zoro # G6357592
- UPC # 785901794394
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 1.65 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.76 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (389FXBXC1-240A)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5GB)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- Schneider Electric Push Buttons & Indicators