Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Green, 110-120V
Mfr # 9001SKP1G31
Zoro # G6369264
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP1G31
- Zoro # G6369264
- UPC # 785901959731
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.76 in |
Overall Width | 2.13 in |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, Incand (9001KT1G31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 24V AC DC (XB7EV03BP)
- Schneider Electric Push Buttons & Indicators