Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Amber, 24-28VAC/DC
Mfr # 9001SKP35A31
Zoro # G6358256
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKP35A31
- Zoro # G6358256
- UPC # 785901041283
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Overall Height | 2.76 in |
Overall Depth | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT35LGG31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Yellow 14 mm, Yellow (ZB6EG5B)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- Schneider Electric Switches