Shop All Indicator Lights
Schneider Electric
Pilot Light, Incan, Amber, 24-28VAC/DC
Mfr # 9001KP35A31
Zoro # G6342542
product price: $83.74
/ea
Free Shipping & Returns
$83.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Action Normal
- Lamp Type Incandescent
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP35A31
- Zoro # G6342542
- UPC # 785901032212
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.02 in |
Overall Width | 2.13 in |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- HUBBELL Liquidtight Adapter (SAC100)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M080)
- Schneider Electric Switches