Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Yellow, LED, 30 mm
Mfr # ZB4FV083
Zoro # G3570954
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FV083
- Zoro # G3570954
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Head |
Color | Yellow |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Bezel | Chromium Plated Metal |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Module Not Included |
Basic Material | Metal |
NEMA Rating | 12, 13, 4, 4X |
Body Material | Chrome Plated Metal |
IP Rating | IP66, IP67, IP69, IP69K |
Lamp Voltage | Dependant on Module Used |
Standards | CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Replacement Lamps | Integrated |
Product Type | Pilot Light Head |
Compatible with Series | XB4 |
NEMA Enclosure Rating | 12, 13, 4, 4X |
Compatible Lamp Type | Universal LED Module |
Light Head Material | Metal |
Description
Pilot Light Head, Size 30 mm, Color Yellow, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 12, 13, 4, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, IP Rating IP66, IP67, IP69, IP69K, Standards CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- Schneider Electric Push Buttons & Indicators