Shop All Push Button Accessories
Schneider Electric
Pilot Light Head, Yellow, 22mm
Mfr # ZB4BV05
Zoro # G1350474
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Schneider BA9 Light Modules
- Shape Round
- Color Orange
- Lens Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BV05
- Zoro # G1350474
- UPC # 785901354222
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 31 mm |
Mounting Diameter | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pilot Light Head, Size 22 mm, Color Orange, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- Schneider Electric Switches