Shop All Indicator Lights
Schneider Electric
Pilot Light Head, White, LED
Mfr # ZB6AV1
Zoro # G0575224
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6AV1
- Zoro # G0575224
- UPC # 785901360346
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Pilot Light Head |
Color | White |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
NEMA Rating | 13, 4, 4X |
Body Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB6E Lamp Modules |
Material | Plastic |
IP Rating | IP65 |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
Compatible Lamp Type | Integral LED Module |
NEMA Enclosure Rating | 13, 4, 4X |
Light Head Material | Plastic |
Compatible with Series | XB5 |
Description
Pilot Light Head, Size 16 mm, Color White, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating IP65, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x14.5" (RLH-145-010-RD)
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC LampModAndContactBlock, 1NO, White, 22mm (ZB5AW0G11)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SIEMENS Pilot Light, Red, Incandescent (52BL4J2)
- Schneider Electric Indicator Lights