Shop All Indicator Lights
Schneider Electric
Pilot Light Head, White, LED, 30 mm
Mfr # ZB4FV013
Zoro # G3610818
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FV013
- Zoro # G3610818
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Head |
Color | White |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Bezel | Chromium Plated Metal |
Lens Type | Smooth |
Lamp Module Type | Module Not Included |
Basic Material | Metal |
Replacement Lamps | Integrated |
IP Rating | IP66, IP67, IP69, IP69K |
Lamp Voltage | Dependant on Module Used |
Body Material | Chrome Plated Metal |
Standards | CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
NEMA Rating | 12, 13, 4, 4X |
Product Type | Pilot Light Head |
Compatible with Series | XB4 |
Light Head Material | Metal |
NEMA Enclosure Rating | 12, 13, 4, 4X |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 30 mm, Color White, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 12, 13, 4, 4X, Lamp Type LED, Body Material Chrome Plated Metal, IP Rating IP66, IP67, IP69, IP69K, Standards CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- TRUMETER Counter (3602-041TC)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- Schneider Electric Switches