Shop All Push Button Accessories
Schneider Electric
Pilot Light Head, White, 22mm
Mfr # ZB5AV01
Zoro # G2422226
product price: $5.00
/ea
$5.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Shape Round
- For Use With Schneider BA9 Light Modules
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AV01
- Zoro # G2422226
- UPC # 785901908050
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 31 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pilot Light Head, Size 22 mm, Color White, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Strut Clamp, 100PK (SC75E)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- Schneider Electric Push Buttons & Indicators