Shop All Indicator Lights
This Product is Discontinued
Schneider Electric
Pilot Light Head, Universal, LED (Discontinued)
Mfr # ZB6AV9
Zoro # G0745087
This Product is Discontinued
Key Features
- Color Blue, Green, Orange, Red, White, Yellow
- Lamp Type Incandescent, LED, Neon
- Shape Round
- Lens Material Plastic
- Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6AV9
- Zoro # G0745087
- UPC # 785901360391
- Country of Origin Unknown
- Category Indicator Lights
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Pilot Light Head |
Color | Blue, Green, Orange, Red, White, Yellow |
Lamp Type | Incandescent, LED, Neon |
Shape | Round |
Lens Material | Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
Standards | UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked |
IP Rating | IP65 |
Suggested Lamp Type | Mfr. Series ZB6E Lamp Modules |
Includes | (6) Color Caps |
Material | Plastic |
NEMA Rating | 13, 4, 4X |
Body Material | Plastic |
Product Type | Pilot Light Head |
Compatible with Series | ZB6E |
Compatible Lamp Type | Light Module |
NEMA Enclosure Rating | 13, 4, 4X |
Light Head Material | Plastic |
Description
Pilot Light Head, Size 16 mm, Color Blue, Green, Orange, Red, White, Yellow, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating IP65, Includes (6) Color Caps, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.