Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Red, LED
Mfr # ZB6CV4
Zoro # G3443212
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Square
- Lens Material Plastic
- Bezel Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6CV4
- Zoro # G3443212
- UPC # 785901361909
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Square |
Lens Material | Plastic |
Bezel | Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
Material | Plastic |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508 |
Body Material | Plastic |
NEMA Rating | 13, 4, 4X |
IP Rating | IP65 |
Suggested Lamp Type | Mfr. Series ZB6E Lamp Modules |
Product Type | Pilot Light Head |
Compatible with Series | XB5 |
NEMA Enclosure Rating | 13, 4, 4X |
Compatible Lamp Type | Integral LED Module |
Light Head Material | Plastic |
Description
Pilot Light Head, Size 16 mm, Color Red, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating IP65, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, XAT, 3/4 In. (GRU75-A)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW031)
- REES Standard Pilot Light w/Red Lens (40431002)
- Schneider Electric Switches