Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Red, LED
Mfr # ZB6AV4
Zoro # G1027074
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AV4
- Zoro # G1027074
- UPC # 785901360360
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
Body Material | Plastic |
NEMA Rating | 13, 4, 4X |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508 |
Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB6E Lamp Modules |
IP Rating | IP65 |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 13, 4, 4X |
Compatible Lamp Type | Integral LED Module |
Light Head Material | Plastic |
Compatible with Series | XB5 |
Description
Pilot Light Head, Size 16 mm, Color Red, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating IP65, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- QUINCY LAB Indicator Light, Red, 125 Volt (101-2202)
- Schneider Electric Switches