Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Red, LED
Mfr # ZB5AV043
Zoro # G3314656
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Dark Grey Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AV043
- Zoro # G3314656
- UPC # 785901355052
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
IP Rating | IP66, IP67, IP69, IP69K |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
For Use With | Schneider ZB4BV Mount Base and Integral LED module |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Material | Plastic |
Body Material | Plastic |
NEMA Rating | 13, 4X |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB5 |
Light Head Material | Plastic |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color Red, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC (5142224)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 24V AC DC (XB7EV05BP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- Schneider Electric Push Buttons & Indicators