Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Orange, LED, 30 mm
Mfr # ZB4FV053
Zoro # G3571033
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4FV053
- Zoro # G3571033
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Head |
Color | Orange |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Bezel | Chromium Plated Metal |
Lens Type | Smooth |
Lamp Module Type | Module Not Included |
Basic Material | Metal |
Body Material | Chrome Plated Metal |
Replacement Lamps | Integrated |
Standards | CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
IP Rating | IP66, IP67, IP69, IP69K |
Lamp Voltage | Dependant on Module Used |
NEMA Rating | 12, 13, 4, 4X |
Product Type | Pilot Light Head |
Compatible Lamp Type | Universal LED Module |
Compatible with Series | XB4 |
Light Head Material | Metal |
NEMA Enclosure Rating | 12, 13, 4, 4X |
Description
Pilot Light Head, Size 30 mm, Color Orange, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 12, 13, 4, 4X, Lamp Type LED, Body Material Chrome Plated Metal, IP Rating IP66, IP67, IP69, IP69K, Standards CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23248XB301AK6)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 24-28VAC/DC (9001KP35R31)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, Incand (9001KT1G31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- Schneider Electric Indicator Lights