Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Green, LED
Mfr # ZB6DV3
Zoro # G1055564
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Rectangular
- Lens Material Plastic
- Bezel Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6DV3
- Zoro # G1055564
- UPC # 785901363378
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Pilot Light Head |
Color | Green |
Lamp Type | LED |
Shape | Rectangular |
Lens Material | Plastic |
Bezel | Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
IP Rating | IP65 |
Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB6E Lamp Modules |
Body Material | Plastic |
NEMA Rating | 13, 4, 4X |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
Compatible Lamp Type | Integral LED Module |
NEMA Enclosure Rating | 13, 4, 4X |
Light Head Material | Plastic |
Compatible with Series | XB5 |
Description
Pilot Light Head, Size 16 mm, Color Green, Shape Rectangular, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating IP65, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- Schneider Electric Push Buttons & Indicators