Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Green, LED
Mfr # ZB6CV3
Zoro # G1526874
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Square
- Lens Material Plastic
- Bezel Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6CV3
- Zoro # G1526874
- UPC # 785901361893
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 16 mm |
Mounting Diameter | 0.63 in (16 mm) |
Compatible Panel Cutout Diameter | 16 mm |
Description
Pilot Light Head, Size 16 mm, Color Green, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating IP65, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W47)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- Schneider Electric Push Buttons & Indicators