Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Green, LED
Mfr # ZB5CV033
Zoro # G7351802
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Square
- Lens Material Plastic
- Bezel Dark Grey Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5CV033
- Zoro # G7351802
- UPC # 785901386896
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Green |
Lamp Type | LED |
Shape | Square |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
Body Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Material | Plastic |
NEMA Rating | 13, 4X |
IP Rating | IP66 |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
For Use With | Schneider ZB4BV Mount Base and Integral LED module |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 13, 4X |
Compatible Lamp Type | Universal LED Module |
Light Head Material | Plastic |
Compatible with Series | XB5 |
Description
Pilot Light Head, Size 22 mm, Color Green, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SCO3V06H30)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Green, 22mm, LED (XB4BVG35)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- Schneider Electric Push Buttons & Indicators