Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Green, LED
Mfr # ZB5AV033
Zoro # G2968262
original price:
$5.99
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Dark Grey Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AV033
- Zoro # G2968262
- UPC # 785901355045
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Green |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Smooth |
Basic Material | Plastic |
NEMA Rating | 13, 4X |
Body Material | Plastic |
IP Rating | IP66, IP67, IP69, IP69K |
Material | Plastic |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
For Use With | Schneider ZB4BV Mount Base and Integral LED module |
Product Type | Pilot Light Head |
Light Head Material | Plastic |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB5 |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color Green, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- Schneider Electric Switches