Shop All Indicator Lights
Schneider Electric
Pilot Light Head, Green, LED, 30 mm
Mfr # ZB4FV033
Zoro # G0195930
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FV033
- Zoro # G0195930
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Mounting Diameter | 1.20 in (30.5 mm) |
Compatible Panel Cutout Diameter | 30 mm |
Description
Pilot Light Head, Size 30 mm, Color Green, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 12, 13, 4, 4X, Lamp Type LED, Body Material Chrome Plated Metal, IP Rating IP66, IP67, IP69, IP69K, Standards CE, CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- Schneider Electric Push Buttons & Indicators