Shop All Push Button Accessories
Schneider Electric
Pilot Light Head, Blue, 22mm
Mfr # ZB4BV06
Zoro # G1317005
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Schneider BA9 Light Modules
- Shape Round
- Color Blue
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BV06
- Zoro # G1317005
- UPC # 785901354239
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Depth | 31 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pilot Light Head, Size 22 mm, Color Blue, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (LC1K0610U7)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- Schneider Electric Switches