Shop All Push Button Switches
Schneider Electric
Pilot light, Harmony XB7, round yellow, 22mm, bulb BA9s, screw clamp terminals, 230V
Mfr # XB7EV75P
Zoro # G500905451
Sold in multiples of 10 for $228.50
$228.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29 mm
- Depth 54 mm
- Standards JIS C8201-5-1, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-1, UL 508, JIS C8201-1
- Height 29 mm
- Device Mounting fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7EV75P
- Zoro # G500905451
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Width | 29 mm |
Depth | 54 mm |
Height | 29 mm |
Mounting Diameter | 22 mm |
Description
This Harmony XB7, monolithic yellow pilot light is supplied with 250V AC, uses BA9s base and has screw-clamp terminals. It is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via BA9s base, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant thanks to its IP54, making it ideal for operation in low pressure environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BA45)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC44)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- Schneider Electric Push Buttons & Indicators