Shop All Indicator Lights
Schneider Electric
Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, green, 30mm, 220-240V
Mfr # 9001SKP7G9
Zoro # G3996149
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220 to 240V AC
- Color Green
- Lamp Type incandescent
- Shape Round
- Terminal Connection Screw Clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKP7G9
- Zoro # G3996149
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 54 mm |
Height | 70 mm |
Description
Octagonal pilot light 0 30 - green - inc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- VICTRON ENERGY MEGA-fuse 400A/32V (package of 5 pcs) (CIP136400010)
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35G5)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- Schneider Electric Indicator Lights