Shop All Pilot Air Control Valves
Schneider Electric
Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, LED red, 48V
Mfr # 9001KP36LRR9
Zoro # G3306238
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP36LRR9
- Zoro # G3306238
- Country of Origin Mexico
- Category Pilot Air Control Valves
Details
Item | PILOT LIGHT 48V 30MM TYPE K +OPTIONS |
Description
This Harmony 9001K, red pilot light is supplied with 48V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- BAILEY HYDRAULICS Hose JIC Female Swivel 3/8" Id, 9/16"-18 Thread Size, 472142 (472142)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V (9001KP5R9)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- Schneider Electric Pneumatic Valves