Shop All Pilot Air Control Valves
Schneider Electric
Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V
Mfr # 9001KP5R9
Zoro # G3307209
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP5R9
- Zoro # G3307209
- Country of Origin Mexico
- Category Pilot Air Control Valves
Details
Item | PILOT LIGHT 480VAC 30MM TYPE K +OPTIONS |
Description
This Harmony 9001K, red pilot light with transformer and plastic dome is supplied with 380V to 480V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6204C 2HRS)
- SCHROEDER INDUSTRIES 2000 SERIES HYDRAULIC FILTER ELEMENT (KZ1)
- CAMPBELL HAUSFELD Intercooler (TX032700AV)
- CONTINENTAL CONTITECH AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (AX85)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- Schneider Electric Pneumatic Valves