Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, Plastic Domed Lens
Mfr # 9001KP35G9
Zoro # G6369167
original price:
$98.00
8% off
new price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP35G9
- Zoro # G6369167
- UPC # 785901794370
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.76 in |
Overall Depth | 1.65 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power Rite PRB127 12V 7Ah UPS Battery (POWER-RITE PRB127)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-250-EC)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- Schneider Electric Push Buttons & Indicators