Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, LED Lamp Type
Mfr # XB5EVM3
Zoro # G3546147
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 to 240V AC
- Material of Construction Plastic
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5EVM3
- Zoro # G3546147
- UPC # 785901583202
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Height | 29 mm |
Width | 29 mm |
Length | 54 mm |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Description
Pilot Light, LED, Plastic, Green, Voltage 230 to 240V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 14 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12 ft. Indoor Foot Switch Extension Cord GN (52NY09)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- 3M Shrink Tubing, 0.375in ID, Blue, 200ft, PK3 (FP301-3/8-200'-BLUE-SPOOL)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, RD (9001KP35LRR9)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M023)
- Schneider Electric Switches