Shop All Indicator Lights
Schneider Electric
Pilot Light, Green, 22mm, LED
Mfr # XB4BW23BM5GEX
Zoro # G9233163
original price:
$391.38
14% off
new price: $333.75
/ea
Free Shipping & Returns
$333.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 254V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BW23BM5GEX
- Zoro # G9233163
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Width | 46.2 mm |
Length | 72 mm |
Height | 30 mm |
Overall Width | 1.82 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.18 in |
Overall Depth | 2.83 in |
Description
Pilot Light, Voltage 24 to 254V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, 22 mm, Basic Material Metal, Lens Type LED, Lamp Voltage 24 to 254V AC/V DC, Body Material Metal, IP Rating IP66, Standards INERIS 04ATEX9004U, REACH, RoHS, WEEE
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK10 (V400NEOCPBK-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- DAYTON Flush Indicator Light, 8mm, 120V, Red (22NY78)
- Schneider Electric Push Buttons & Indicators