Shop All Indicator Lights
This Product is Discontinued
Schneider Electric
Pilot Light, Green, 22mm, LED (Discontinued)
Mfr # XB4BVG35
Zoro # G3547425
This Product is Discontinued
Key Features
- Voltage 110 to 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BVG35
- Zoro # G3547425
- UPC # 785901953531
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 54 mm |
Height | 47 mm |
Width | 30 mm |
Overall Height | 1.85 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, Voltage 110 to 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Module Not Included, Basic Material Metal, Lens Type Smooth, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.